Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Knitted Reactor Coil

Catalog No. 111004251 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.25 mL
0.5 mL
0.75 mL
1 mL
2 mL
3 mL
4 mL
Description:
L I.D. 10 m 0.25 mm
L I.D. 10 m 0.5 mm
L I.D. 15 m 0.25 mm
L I.D. 15 m 0.5 mm
L I.D. 20 m 0.25 mm
L I.D. 20 m 0.5 mm
L I.D. 5 m 0.25 mm
L I.D. 5 m 0.5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Description
11-100-4251 0.25 mL L I.D. 5 m 0.25 mm
11-100-3827 0.5 mL L I.D. 10 m 0.25 mm
11-100-3672 0.75 mL L I.D. 15 m 0.25 mm
11-101-6300 1 mL L I.D. 5 m 0.5 mm
11-101-6184 1 mL L I.D. 20 m 0.25 mm
11-100-3749 2 mL L I.D. 10 m 0.5 mm
11-100-3496 3 mL L I.D. 15 m 0.5 mm
11-100-3500 4 mL L I.D. 20 m 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-100-4251 Supplier MilliporeSigma™ Supelco™ Supplier No. 57402
Add to Cart
Add to Cart

For use with PHRED Reactor

TRUSTED_SUSTAINABILITY

Specifications

Description L I.D. 5 m 0.25 mm
For Use With (Equipment) PHRED Reactor
Volume (Metric) 0.25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.