Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Knob Top Nonvacuum Glass Desiccators, Complete (Bowl and Cover)
GSA_VA

Catalog No. 08624417 Shop All Corning Products
Change view
Click to view available options
Height (Metric):
25.2 cm
30.9 cm
35.7 cm
Depth (Metric):
8.1 cm
11.5 cm
12 cm
Size:
Small
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Depth (Metric) Size
08-624-417 35.7 cm 12 cm Large
08-624-414 30.9 cm 11.5 cm Large
08-624-411 25.2 cm 8.1 cm Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Not for vacuum applications. Do not heat or subject to pressure.

Catalog No. 08-624-417 Supplier Corning™ Supplier No. 3081250
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not for vacuum applications. Do not heat or subject to pressure.

Includes

Cover and bowl

Strong, easily cleaned, borosilicate glass desiccators designed for general analytical work. The sturdy knobs make the covers easy to handle.

PYREX™ desiccators are designed for general analytical work. The sturdy knob makes the cover easy to handle. For replacement cover, see No. 3081-150CO. For lower part only, see No. 3081-150LO. Warning: Do not heat or subject to pressure. Not for vacuum applications.

Order Info

Replacement bowls and covers available separately. See Corning PYREX Brand Desiccator Replacement Covers and Corning PYREX Brand Desiccator Replacement Bowls.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass 7740
Product Type Nonvacuum Desiccator
Includes Cover and 10500 mL bowl
Size Large
Style Knob Top
Volume (Metric) 10.5 L
Height (Metric) 35.7 cm
Depth (Metric) 12 cm
Diameter (Metric) Inner 27.9 cm
Diameter (Metric) Plate 23 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.