Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument All-Levels Sample Thief
SDP

Catalog No. 13626122
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
473 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-626-122 473 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-626-122 Supplier Koehler™ Instrument Supplier No. K27800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Sample Thief
Material Plated Brass
Capacity (English) 16 oz.
Capacity (Metric) 473 mL
Certifications/Compliance ASTM D4057, D6074 or ASTM D1265
For Use With (Equipment) Adjustable needle valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.