missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koehler™ Instrument Multi-Strip Vise for LPG Copper Strip Corrosion Test Water Bath

Description
- For use with LPG Copper Strip Corrosion Test Water Bath
- Thermostatically controlled
- Holds four copper strips at a time, firmly in place without marring edges
- Controls temperature at 37.8 ±0.5°C (100 ±1°F) per ASTM specifications
- Soxhlet reflux condenser and constant water level device maintain proper working depth
- Stainless-steel double-wall construction
- Fully insulated
- Dimensions: 30 × 25 × 61cm (12 × 10 × 24 in.)
Compliance
Conforms to the specifications of ASTM D1838; GPA 2140; ISO 6251
Spécifications
Spécifications
| For Use With (Equipment) | LPG Copper strip corrosion test water bath |
| Material | Stainless Steel |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'