Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument KV1000 Digital Constant Temperature Kinematic Viscosity Bath
SDP

Catalog No. 13626101
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
22 L
33.7 L
Depth (English):
12 in.
12 in. (31cm)
Display Dimensions:
13.5 x 20 in. (34.6 x 50.8 cm)
19.5 x 23 in. (49.5 x 58.4 cm)
Electrical Requirements:
115 V 50/60 Hz
115V 60Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (English) Display Dimensions Electrical Requirements
13-626-101 33.7 L 12 in. 19.5 x 23 in. (49.5 x 58.4 cm) 115 V 50/60 Hz
13-626-100 22 L 12 in. (31cm) 13.5 x 20 in. (34.6 x 50.8 cm) 115V 60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-626-101 Supplier Koehler™ Instrument Supplier No. K2337100000
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Constant temperature bath for kinematic viscosity testing of petroleum products

Kinematic viscosity is of primary importance in the design and selection of a wide range of petroleum products.

  • Accommodates six round 2 in. dia. (51mm) viscometer holders
  • Test temperatures of up to 150°C (302°F) can be selected
  • Temperature limit control permits operator to select an overtemperature cutoff point to protect against accidental overheating
  • Control unit includes immersion heater, circulating stirrer and temperature probe
  • Bath Medium: water or white technical oil (sold separately)
  • Thermometers sold separately

Compliance

Complies with ASTM D445, D6074, D6158; IP 71; ISO 3104; DIN 51550;FTM 791-305; and NF T 60-100 specifications.

Specifications

Capacity (English) 8.9 gal.
Capacity (Metric) 33.7 L
Certifications/Compliance ASTM D445, D6074, D6158, IP 71, ISO 3104, DIN 51550,FTM 791-305 and NF T 60-100
Display Dimensions 19.5 x 23 in. (49.5 x 58.4 cm)
Model KV1000
Temperature Stability ±0.5°C
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Shipping Weight (Metric) 20.4 kg
Weight (English) 38 lb.
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Amperage 10.2 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.