Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Komet Stir Bars

Catalog No. 04979247 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 mm
30 mm
50 mm
90 mm
Diameter (Metric):
9 mm
13 mm
21 mm
25 mm
Shape:
Sphere
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Shape
04-979-247 30 mm 13 mm Sphere
04-979-245 90 mm 25 mm Sphere
04-979-246 50 mm 21 mm Sphere
04-979-248 15 mm 9 mm Sphere
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 04-979-247 Supplier Thermo Scientific™ Supplier No. 50087930
Add to Cart
Add to Cart

Generate over three times the torque of conventional stirring bars with these komet stir bars, significantly enhancing stirrer performance and versatility.

Generate over three times the torque of conventional stirring bars with Thermo Scientific™ Komet Stir Bars, significantly enhancing stirrer performance and applications versatility.

Features:
  • High-energy Samarium-Cobalt (SmCo) magnetic core
  • Superior mixing action at high speeds, and with viscous media
  • Evenly coated PTFE surface prevents residue deposits
  • Sterilize with steam to 249.8°F (121°C)
  • Longlife stir bars are round with wear-resistant glide ring

Ordering Information:

  • Available in assorted sizes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 13 mm
Length (Metric) 30 mm
Shape Sphere
Quantity 1 Ea.
Coating PTFE
Material PTFE
Type Stir Bar
For Use With (Equipment) Stirrer Controller

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.