Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 105° Bent Distillation Adapter with Vacuum Take-Off and Inner Hose Connection
SDP

Catalog No. K2764000000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K276400-0000 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K276400-0000 Supplier DWK Life Sciences Supplier No. 2764000000
Add to Cart
Add to Cart

105 degree bent distillation adapter with vacuum take-off and inner hose connection.

  • Barbed hose connection
  • Standard Taper inner joint with drip tip at the bottom and Standard Taper outer joint at the top
  • Joints are the same size 14/20
  • Fits tubing ID 1/4 IN
  • Overall height 100mm
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Height (English) 4 in.
Height (Metric) 104mm
Includes Vacuum take-off, a hose connector and a drip tip
Material Borosilicate Glass
Product Type Distillation Bent Adapter
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.