Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Adapters, 75 Degrees
SDP

Catalog No. K1580002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K158000-2440 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K158000-2440 Supplier DWK Life Sciences Supplier No. 1580002440
Add to Cart
Add to Cart

With inner joints at each end

  • 24/40 joints
  • 130mm height x 140mm width

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) Ideal for use as a stillhead adapter
Height (English) 5.11 in.
Height (Metric) 130mm
Includes Inner joints at each end
Material Borosilicate Glass
Product Type Distillation Bent Adapter
Standard Taper Joint No. 24/40
Width (English) 5.51 in.
Width (Metric) 140mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.