Learn More
DWK Life Sciences KIMBLE™ KONTES™ Butyl Rubber Stopper, Lyophilization-style (2 legs)
Shop All DWK Life Sciences Products

Description
- Gray high grade butyl rubber
- Two-leg lyophilization style
- Fits GPI aluminum seal finish 13 mm
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Diameter (Metric) Bottom | 7 mm |
| Diameter (Metric) Outer | 13 mm |
| Diameter (Metric) Top | 13 mm |
| Product Type | Rubber Stopper |
| Shape | Cylindrical |
| Stopper Number | 13 |
| Size | 13 |
| Total Positions | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.