Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Claisen Distillation Adapter
SDP

Catalog No. K2737600000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
19/22
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K273760-0000 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K273760-0000 Supplier DWK Life Sciences Supplier No. 2737600000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The KIMBLE™ KONTES™ Claisen Distillation Adapter features 19/22 standard taper joints and provides dual entry into a variety of flasks, supporting reflux with addition-type reactions. Made from borosilicate glass meeting USP Type I and ASTM E438 requirements.

  • Provides dual entry into a variety of flasks
  • Compatible with 179700 glass BEVEL-SEAL™ inlet adapters or 179800 PTFE BEVEL-SEAL™ inlet adapters for thermometer use at either top opening
  • Useful for reflux with addition-type reactions
  • Joints are the same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For temperature measurement at either top outer opening
Height (English) 4.92 in.
Height (Metric) 125mm
Material Borosilicate Glass (33 Low Extractable)
Product Type Claisen Distillation Adapter
Standard Taper Joint No. 19/22
Width (English) 2.83 in.
Width (Metric) 72mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.