Learn More
Description
Reservoir capacities from 200 to 500mL
- Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
- Available with reservoir capacities from 200mL to 1000mL
- Suitable for low- to medium-pressure liquid chromatography applications
- Packing not included
Specifications
Specifications
| Pore Size | 40 to 60 μm |
| Column Capacity | 590 mL |
| Length (Metric) | 300 mm |
| Material | Glass |
| Support Material | Glass Wool |
| Includes | 1000mL In-line reservoir, 2mm bore PTFE stopcock and 24/40 standard taper joint |
| For Use With (Equipment) | Flow control adapter |
| Type | Gravity Chromatography Column |
| Diameter (Metric) Inner | 50 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
