Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Distilling Three Neck Round Bottom Heavy Wall Flasks
SDP

Catalog No. 13757924 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13757924 2000 mL
13757923 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13757924 Supplier DWK Life Sciences Supplier No. 6060001929

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Distilling Three Neck Round Bottom Heavy Wall Flasks feature vertical side necks with Standard Taper outer joints. Made from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements for reliable distillation applications.

  • Heavy wall construction for durability and safety
  • Three-neck round bottom flask with Standard Taper outer joints
  • Side necks are vertical
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Neck Style Vertical
No. per Case 3/Cs.
Product Type Distilling Flask
Standard Taper Joint 29/42
Autoclavable Autoclavable
Disposable Reusable
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 160 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.