Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Hi-Temp Cap
SDP

Catalog No. K9539090000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
GL 45
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
K953909-0000 GL 45
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953909-0000 Supplier DWK Life Sciences Supplier No. 9539090000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Hi-Temp Cap is a red PBT screw cap with a PTFE-faced silicone-rubber liner, designed for GL 45 threads and rated to 180°C for high-temperature laboratory applications.

  • Screw thread: GL 45
  • Maximum temperature: 180°C
  • Cap material: PBT (polybutylene terephthalate)
  • Liner material: PTFE-faced silicone rubber
  • Color: Red
  • Size: 45mm (1.77 in.)
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Plastic
No. per Case 1 Cs.
Sterility Non-sterile
Thread Size (Metric) GL 45
Liner Material PTFE/Silicone Rubber
Neck Finish 53 mm
For Use With (Equipment) Bottle
Autoclavable Autoclavable
Disposable Reusable
Product Type Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.