Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Hi-Vac Stirrer O-rings
SDP

Catalog No. K7582521025 Shop All DWK Life Sciences Products
Change view
Click to view available options
Temperature (Metric):
-23°C to 204°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
K7582521025 -23°C to 204°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7582521025 Supplier DWK Life Sciences Supplier No. 7582521025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Viton

  • Size: 10mm

TRUSTED_SUSTAINABILITY

Specifications

Color Brown or Black
Diameter (English) 1 in.
Diameter (Metric) 2.45 cm
Temperature (English) -73.4°F to +399.2°F
Temperature (Metric) -23°C to 204°C
Type O-ring
Width (English) 0.04 in.
Width (Metric) 0.97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.