Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Hollow White Rubber Sleeve Stoppers
GSA_VASDP

Catalog No. K7742610024 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
1.4 cm
2.4 cm
Standard Taper Joint:
14/20
24/40; 24/20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Standard Taper Joint
K774261-0024 2.4 cm 24/40; 24/20
K774261-0014 1.4 cm 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K774261-0024 Supplier DWK Life Sciences Supplier No. 7742610024
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Hollow White Rubber Sleeve Stoppers fit securely into the neck of glassware apparatus. The plug-type design with sleeve extension provides a reliable seal, and the diaphragm can be punctured with a syringe needle. Rated for use up to 125°C for up to 8 hours.

Hollow stopper fits into the neck of the glassware apparatus. Series 774261 may be used at up to 125°C for up to 8 hours.

  • Plug-type stopper with sleeve extension fits into the neck of the apparatus for a secure seal
  • Diaphragm can be punctured with a syringe needle
  • Use for outgassing NMR sample tubes, as a pressure vent, or for adding reactants via a syringe
  • White rubber construction rated for use up to 125°C for up to 8 hours
  • Available in standard taper sizes to fit common laboratory glassware

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Top 24 mm
Shape Cylindrical
Sterility Non-sterile
Product Type Plug-type Sleeve Stopper
Diameter (Metric) 2.4 cm
Color White
Standard Taper Joint 24/40; 24/20
For Use With (Equipment) NMR tubes, pressure venting or adding reactants via syringe
Material Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.