Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Hose Inlet Adapter with Vacuum Take-Off
SDP

Catalog No. K2050002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K205000-2440 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K205000-2440 Supplier DWK Life Sciences Supplier No. 2050002440

missing translation for 'validMainframeMsg'

Vertical adapter with vacuum take-off and drip tip.

  • Outer Standard Taper joint at the top and inner Standard Taper joint at the bottom are the same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.37 in.
Fits Tubing ID (Metric) 9.39mm
Height (English) 6.1 in.
Height (Metric) 155mm
Includes Vacuum take-off and drip tip
Material Borosilicate Glass
Product Type Hose Inlet Adapter
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.