Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Thermometer Inlet Adapter with Top Tubulature and 19/22 Joints
SDP

Catalog No. K2754101922 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
19/22
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K275410-1922 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K275410-1922 Supplier DWK Life Sciences Supplier No. 2754101922
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement part for Macroscale KEM-KIT™ Standard Taper 19/22 Kit

  • Thermometer Inlet with Top Tubulature
  • 19/22 Standard Taper joints
  • Overall height 50mm
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Fits Tubing ID (English) 1/4 in.
For Use With (Equipment) For plain stem thermometers and gas inlet tubes, Macroscale KEM-KIT™ Standard Taper 19/22 Kit
Height (English) 2.24 in.
Height (Metric) 57mm
Includes Top tubulature, rubber adapter with a 0.25 in. hole
Product Type Thermometer Inlet Adapter
Standard Taper Joint No. 19/22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.