Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Separatory Funnel 125mL
SDP

Catalog No. K1990002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K199000-2440 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K199000-2440 Supplier DWK Life Sciences Supplier No. 1990002440
Add to Cart
Add to Cart

Replacement part for Full Scale Organic Chemistry Kit.

  • 125mL Separatory Funnel
  • Standard Taper 24/40 joint
  • PTFE stopcock, 2mm stopcock bore size
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Equipment) For plain stem thermometers and gas inlet tubes
Height (English) 3.74 in.
Height (Metric) 95mm
Includes Top tubulature, rubber adapter with a 0.25 in. hole
Material Borosilicate Glass
Product Type Thermometer Inlet Adapter
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.