Learn More
Description
- Rounded shoulders for stable handling and storage
- Neck is tooled for a uniform fit with a No. 8 rubber stopper
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Heavy-duty construction designed to prolong life expectancy with harder than normal usage
- Ideal for packaging and storage applications
Specifications
Specifications
| Capacity | 304.32 oz., 9000mL |
| Capacity (Metric) | 9000 mL |
| Color | Clear |
| Diameter (English) | 7.99 in. |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Mouth | Narrow |
| Height (Metric) | 412 mm |
| Height (English) | 16.22 in. |
| Closure Material | Rubber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
