Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Luer Adapter
SDP

Catalog No. K2051002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
24/40
Height (English):
2.95 in.
3.74 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Height (English)
K2051002440 24/40 3.74 in.
K2051001420 14/20 2.95 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K2051002440 Supplier DWK Life Sciences Supplier No. 2051002440
Add to Cart
Add to Cart

Use this adapter with disposable syringe cartridges for easy sample concentration and to eliminate the cleaning of glass frits and funnels. Designed to reduce cross-contamination. Available in 14/20 or 24/40 standard taper joint.

  • VACUUM FILTRATION LUER
  • Features top Luer fitting and integral vacuum connection
  • Includes drip tip
  • Plastic valves with Luer fittings are available separately
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) For easy sample concentration and to eliminate the cleaning of glass frits and funnels
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Height (English) 3.74 in.
Height (Metric) 95mm
Includes Drip tip
Material Borosilicate Glass
Product Type Luer Adapter
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.