Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Media/Storage KG-35 Borosilicate Glass Bottle with Phenolic Cap
SDP

Catalog No. 0642121 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Liner:
PTFE-faced White Rubber-lined
Rubber
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
06-421-21 Rubber
06-421-18 PTFE-faced White Rubber-lined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-421-21 Supplier DWK LIFE SCIENCES™ Supplier No. 61110R250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Media/Storage KG-35 Borosilicate Glass Bottle with Phenolic Cap features screw thread with attached closure, graduated markings, and a large white marking spot for easy labeling - ideal for media storage and laboratory use.

  • Manufactured from KG-35 borosilicate glass for chemical resistance and durability
  • Graduated for convenient volume measurement
  • Large white marking spot for easy labeling and identification
  • Screw thread design with attached phenolic closure for secure sealing
  • Suitable for media storage and general laboratory use
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Clear
Diameter (English) 2.75 in.
Material Borosilicate Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 150 mm
Height (English) 5.9 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8.5 oz.
Shape Round
Disposable Reusable
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.