Learn More
Description
Low-cost polyethylene stoppers are an alternative to standard glass and PTFE stoppers.
- Low-cost alternative to standard glass and PTFE stoppers
- Leak-proof, air-tight seals
- Wide top flange for ease of use
- Compatible with Standard Taper ground glass joint glassware including flasks and separatory funnels
- Made from linear high density polyethylene
Specifications
Specifications
| Diameter (Metric) Top | 24 mm |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Shape | Tapered |
| Sterility | Non-sterile |
| Stopper Number | 24 |
| Product Type | Plug Stopper |
| Material | Polyethylene |
| Standard Taper Joint | 24/35, 24/40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
