Learn More
DWK LIFE SCIENCES™ KIMBLE™ TLC Plate Streaker Glass Capillary Set Only
Shop All DWK Life Sciences Products

Description
Replacement Glass Capillary Set for use with Kimble™ 413430-0000.
- Includes 2 small and 2 large glass capillaries
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- TLC Plate Streaker is a simple device for uniformly streaking TLC plates
- Streaker features a stainless steel base with an adjustable holder for a glass reservoir
Specifications
Specifications
| Certifications/Compliance | USP Type I and ASTM E438 Type I Class A |
| Material | Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Uniformly Streaking TLC Plates |
| Includes | 2 Small and 2 Large Glass Capillaries |
| Quantity | 1 Set |
| Color | Clear |
| Type | Capillary Set |
| Disposable | Single-use |
| For Use With (Equipment) | TLC Chromatography Plate Streaker |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.