Learn More
DWK Life Sciences Kimble™ Kontes™ Reusable Pellet Pestles™ Tissue Grinders
Shop All DWK Life Sciences Products

Description
For use with 15mL micro centrifuge tubes
- Autoclavable CTFE/stainless-steel
- Specially designed to match microtubes
- Size: 15mL
- Overall Pestle Length: 21cm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 15 mL |
| For Use With (Equipment) | 15mL Micro Tubes |
| Includes | Cs. of 1 |
| Length (English) | 8.26 in. |
| Length (Metric) | 210mm |
| Material | CTFE/Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.