Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Gravity Chromatography Column with Rodaviss 24/40 ST Joint
SDP

Catalog No. p-3247159 Shop All DWK Life Sciences Products
Change view
Click to view available options
Column Capacity:
34 mL
76 mL
136 mL
254 mL
280 mL
340 mL
560 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Column Capacity
K4205610430 340 mL
K4205610130 34 mL
K4205610230 76 mL
K4205610330 136 mL
K4205610350 254 mL
K4205610425 280 mL
K4205610450 560 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K4205610430 Supplier DWK Life Sciences Supplier No. 4205610430
Only null left
Add to Cart
Add to Cart

Gravity column manufactured from medium wall tubing with PTFE stopcock.

  • Similar in design to the 420510 series
  • Glass frit (40-60 micron porosity) at the lower end to act as a support for column packing material
  • May be used alone or in combination with 420570 series reservoir and 420575 series flow control adapters
  • Custom sizes and plastic safety coating are available upon request
  • 420650-0560 has a 50/30 Spherical joint
  • 420561-0430 has a Rodaviss™ 24/40 Standard Taper joint (threaded in top)
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Type Chromatography Column
Column Capacity 340 mL
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.