Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Schlenk Vacuum Tube with HI-VAC Valve
Shop All DWK Life Sciences Products

Description
- Medium wall borosilicate glass construction performs well under both thermal and pressure-type reactions
- HI-VAC valve controls gas flow to the reaction tube
- Suitable for use with K216050 or K216060 manifolds
- 15 mL and 25 mL and 50 mL tubes fitted with 0-4 mm valves and 826601-0004 plugs
- 100 mL and 350 mL tubes fitted with 0-8 mm valves and 826601-0008 plugs
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (3.3) |
| Diameter (English) Outer | 2 in. |
| Diameter (Metric) Outer | 5.1 cm |
| Overall Length (English) | 9.84 in. |
| Overall Length (Metric) | 25 cm |
| For Use With | 216050 or 216060 manifolds |
| Width (Metric) | 9 cm |
| Width (English) | 3.54 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.