Learn More
Description
- Available in T-shaped and Y-shaped configurations for flexible lab setup
- Interfaces outer Standard Taper jointed glassware with threaded microscale components
- Fits 1/4 in. or 3/8 in. ID flexible tubing depending on variant
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Sold individually (case quantity of 1)
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Overall Length (English) | 2.16 in. |
| Overall Length (Metric) | 5.5 cm |
| For Use With | Fits 0.25 in. I.D. tubing |
| For Use With (Application) | Constructing manifolds or connecting apparatus |
| Width (Metric) | 10 cm |
| Width (English) | 3.93 in. |
| Color | Clear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
