Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with PTFE-Faced Fritted Glass Support (47mm)
SDP

Catalog No. K9537800000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K953780-0000 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953780-0000 Supplier DWK Life Sciences Supplier No. 9537800000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with PTFE-Faced Fritted Glass Support (47mm) handles up to 500mL of sample liquids for analysis of particulate or microbiological contamination. Autoclavable with filter in place.

Used for autoclaving with the filter in place and is designed to handle up to 500mL of sample liquids for the analysis of particulate or microbiological contamination

  • Supplied with a 40-60 micron porosity PTFE-faced fritted glass support base, a 300mL PTFE-faced graduated funnel, an anodized aluminum clamp and a #8 silicone stopper
  • PTFE coating prevents membrane from adhering to ground glass surface
  • Funnels are graduated from 100 to 250mL in 25mL increments
  • Prefilter size is 35mm
  • Approximate filter area is 9.6²
  • Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Material PTFE
Sterility Sterile
Volume (Metric) 300 mL
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
For Use With (Equipment) Filtration Assembly and vacuum pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.