Learn More
Kimble™ Kontes™ Variable Reflux Distillation Heads with PTFE Plugs
Shop All DWK Life Sciences Products

Description
- Rotation of cold finger condenser allows collection of distillate or return to flask
- Stopcocks allow removal of the product or a receiver change without interrupting distillation
- standard taper 10/30 outer side joint accepts 75mm immersion thermometer
- Column standard taper joints: 24/40
- Condenser standard taper joints: 29/42
- Receiver standard taper joints: 24/40
- Hose connection: #2
- H x W: 420 x 200mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.