Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Y-Shaped Tube Connector
SDP

Catalog No. K8937500021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
K8937500021 Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8937500021 Supplier DWK Life Sciences Supplier No. 8937500021
Add to Cart
Add to Cart

Useful in connecting apparatus

  • Size: 21
  • Cubic feet: 0.0139
  • Weight: 0.02 lb.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Material Borosilicate Glass
For Use With 6.35mm
Width (Metric) 52 mm
Width (English) 2 in.
Shape Y
Height (Metric) 90 mm
Height (English) 3.5 in.
Product Type Tube Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.