Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cold Chain Technologies KOOLIT GEL PACK 72/CS

Catalog No. NC3525421
Encompass_Preferred

  • Reusable gel pack designed for temperature-sensitive products
  • Features a nontoxic polymer ice gel formulation
  • Durable 5-mil white polyethylene pouch material
  • Volume of 8 oz for effective cooling
  • Weight of 227 g for convenient handling
  • Outer dimensions: 5.75 in x 4.5 in x 1 in
  • Ideal for shipping refrigerated products at 0°C (32°F)
  • Economical solution compared to traditional ice
  • Packaged 72 gel packs per case
  • Offers superb protection for temperature-sensitive items
  • More efficient thermal performance than ice

Catalog No. NC3525421 Supplier Cold Chain Technologies Supplier No. 608A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Reusable gel pack designed for temperature-sensitive products
  • Features a nontoxic polymer ice gel formulation
  • Durable 5-mil white polyethylene pouch material
  • Volume of 8 oz for effective cooling
  • Weight of 227 g for convenient handling
  • Outer dimensions: 5.75 in x 4.5 in x 1 in
  • Ideal for shipping refrigerated products at 0°C (32°F)
  • Economical solution compared to traditional ice
  • Packaged 72 gel packs per case
  • Offers superb protection for temperature-sensitive items
  • More efficient thermal performance than ice

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.