Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kova Plastics by Alltrista Super Tubes
GSA_VA

Catalog No. 22741165
Change view
Click to view available options
Volume (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-741165 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-741165 Supplier Kova Plastics by Alltrista Supplier No. 87137E
Add to Cart
Add to Cart
This item is not returnable. View return policy

Transport, centrifuge and decant Super Tubes guard against sample loss

  • Made of high-quality, break resistant, K-Resin
  • Capacity: 12mL
  • Marked in 1mL graduations
  • Nonsterile
  • Disposable
  • Color: clear

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Urine Collection Tube
Disposable Single-use
Material K-Resin™ SBC
Sterility Non-sterile
Color Clear
For Use With (Application) Urine collection, centrifuging and analysis
Graduations 1 mL
Volume (English) 0.405 oz.
Volume (Metric) 12 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.