Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lombart Instruments KOWA SL-19 LED SLIT LAMP
SDP

Catalog No. NC2388299
Encompass

  • Magnification: 10x and 16x
  • Light source: White LED
  • Light intensity: 200 to 20,000 Lux
  • Slit width: 0.1 mm, 0.2 mm, 0.8 mm
  • Slit length: 1.5-12 mm
  • Spot size: 1 mm, 5 mm, 12 mm
  • Working distance: 100 mm at 10x, 80 mm at 16x
  • Field of view: 15 mm at 10x, 10 mm at 16x
  • Interpupillary adjustment range: 55 to 72 mm
  • Diopter adjustment range: -8 to +5 D
  • Power supply: 3x AA batteries
  • Operating time: 360 min
  • Weight: 620 g
  • Dimensions (WxDxH): 107 mm x 197 mm x 238 mm
  • Background illumination: White LED
  • Blue illumination: Blue LED
  • Angle of convergence: 13°
  • Design: Smooth and roundish
  • Portability: Hand-held, lightweight
  • Available colors: White, Black, Blue, Green, Pink

Catalog No. NC2388299 Supplier Lombart Instruments Supplier No. SL0KOSL19
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Magnification: 10x and 16x
  • Light source: White LED
  • Light intensity: 200 to 20,000 Lux
  • Slit width: 0.1 mm, 0.2 mm, 0.8 mm
  • Slit length: 1.5-12 mm
  • Spot size: 1 mm, 5 mm, 12 mm
  • Working distance: 100 mm at 10x, 80 mm at 16x
  • Field of view: 15 mm at 10x, 10 mm at 16x
  • Interpupillary adjustment range: 55 to 72 mm
  • Diopter adjustment range: -8 to +5 D
  • Power supply: 3x AA batteries
  • Operating time: 360 min
  • Weight: 620 g
  • Dimensions (WxDxH): 107 mm x 197 mm x 238 mm
  • Background illumination: White LED
  • Blue illumination: Blue LED
  • Angle of convergence: 13°
  • Design: Smooth and roundish
  • Portability: Hand-held, lightweight
  • Available colors: White, Black, Blue, Green, Pink

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.