Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Bleed and Temperature Optimized Septa
SDP

Catalog No. 51834757N
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
51834757N Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 51834757N Supplier Krackeler Scientific Supplier No. 9251834757EA
Add to Cart
Add to Cart

Maintain a leak-free seal for sample induction and exclude air from the inlet

Ideal for use with low-bleed, Mass Spec capillary columns.

  • Extended temperature range, lowest bleed
  • Maximum injection port temperature: 400°C
  • Virtually eliminates injection port sticking
  • 11mm diameter
  • Plasma coating
  • Pre-conditioned; ready to use

Specifications

Diameter (English) Outer 0.4 in.
Color Red
Diameter (Metric) Outer 1.1 cm
Material (Coating) Plasma
Closure Size 11 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.