Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific 20mm Septa
SDP

Catalog No. HP93010719N
Change view
Click to view available options
Color:
Tan, White
Material:
PTFE, Silicone
Temperature Range (English):
-60°F to +356°F
Temperature Range (Metric):
-60°C to +180°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Temperature Range (English) Temperature Range (Metric)
HP93010719N Tan, White PTFE, Silicone -60°F to +356°F -60°C to +180°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HP93010719N Supplier Krackeler Scientific Supplier No. 9293010719EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically formulated and constructed for optimum system performance

  • Minimal coring
  • Superior chemical inertness

Specifications

Color Tan, White
Material PTFE, Silicone
Temperature Range (English) -60°F to +356°F
Temperature Range (Metric) -60°C to +180°C
Closure Size 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.