Learn More
Krackeler Scientific 4mL Screw Top Vials, Caps and Septa

Description
- These 4 mL screw top wash vials are designed for use in autosampler wash stations within LC systems to support sample integrity and system cleanliness.
- Volume: 4 mL
- Material: Glass
- Dimensions: 45 mm and times; 15 mm
- Color: Clear
- Cap Size: 13-425 mm
- Features: Includes fill markings and caps with no septa
- Pack Size: 25 Pk.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 4.0 mL |
| Thread Style | Screw |
| Volume (English) | 1 dr. |
| Closure Type | Screw Cap |
| Quantity | 25 Pk. |
| Marking Spot | Yes |
| Height (Metric) | 45 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.