Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Merlin Microseal™ Inlet Septa
SDP

Catalog No. 51823444N
Change view
Click to view available options
Temperature Range (Metric):
50°C to 400°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
51823444N 50°C to 400°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 51823444N Supplier Krackeler Scientific Supplier No. 9251823444EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A low-bleed, longer-life alternative to standard septa for split/splitless injection and SPME

  • Lifetime of more than 2000 injections, depending on samples and operating conditions
  • Greatly reduced instrument downtime for septa changes and injection port liner changes due to septa particulates
  • Two distinct sealing mechanisms: double O-ring type seal around the syringe needle and spring-assisted duckbill to seal the injection port
  • Temperature range: 50° to 400°C
  • Requires 23 gauge syringe needle

Specifications

For Use With (Application) For split/splitless injection and SPME
Temperature Range (English) 122°F to 752°F
Temperature Range (Metric) 50°C to 400°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.