Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Flat Bottom Headspace Crimp Top Glass Vials
SDP

Catalog No. 0768462N
Change view
Click to view available options
Volume (Metric):
10.0 mL
20.0 mL
Height (Metric):
46 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
0768462N 20.0 mL 75 mm
51820838N 10.0 mL 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0768462N Supplier Krackeler Scientific Supplier No. 9251820837EA
Add to Cart
Add to Cart

Specifications

Diameter (Metric) Outer 23 mm
Material Silica Glass
Volume (Metric) 20.0 mL
Closure Type Crimp Cap
Height (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.