Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Flat Bottom Headspace Crimp Top Glass Vials
SDP

Catalog No. 51820838N
Change view
Click to view available options
Volume (Metric):
10.0 mL
20.0 mL
Height (Metric):
46 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
51820838N 10.0 mL 46 mm
0768462N 20.0 mL 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 51820838N Supplier Krackeler Scientific Supplier No. 9251820838EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • These certified, clear glass headspace vials are designed for GC headspace analysis, providing thermal stability and traceability in regulated laboratory environments.
  • Capacity: 10 mL
  • Dimensions: 23 and times; 46 mm
  • Vial Type: Crimp top
  • Bottom Style: Flat bottom
  • Material: Clear glass
  • Temperature Range: -40°C to 120°C
  • Compatibility: Agilent, Perkin Elmer, Shimadzu, and Varian/Bruker

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Silica Glass
Volume (Metric) 10.0 mL
Closure Type Beveled Edge Crimp Cap
Quantity 100 Pk.
Marking Spot No
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.