Learn More
Krackeler Scientific Non-assembled 2mL Screw Top Glass Vial Convenience Packs

Description
Screw Top Convenience Packs contain 500 of each component packed in a six drawer reusable blue plastic cabinet. 500 screw top vials and screw caps with PTFE/silicone septa installed are kept handy and dust-free.
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Pre-slit | No |
| Volume (Metric) | 2.0 mL |
| Closure Type | Screw Cap |
| Quantity | 500 Ea. |
| Marking Spot | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.