Learn More
Krackeler Scientific Pre-Assembled Screw Top Glass Vial Packs

Description
These pre-assembled screw top vials are designed for reliable sample handling in GC and LC applications.
- Material: Clear borosilicate glass
- Capacity: 2 mL
- Dimensions: 12 x 32 mm
- Thread Size: 9-425
- Cap: Blue with PTFE/silicone/PTFE septa
- Features: Pre-assembled, includes write-on spot for identification
- Certification: Certified for GC/MS and LC/MS
- Quantity: 100 Pk.
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silicone |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone/PTFE septa |
| Closure Type | Screw Cap |
| Quantity | 100 Pk. |
| Marking Spot | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.