Learn More
Krackeler Scientific Syringes

Description
- Volume: 10 μL
- Needle Type: Fixed
- Needle Gauge: 23
- Needle Length: 42 mm
- Needle Point Style: Cone
- Recommended Injection Volume: 1 to 8 μL
- Plunger Tip Material: Stainless Steel
- Application Technique: GC
- Syringe Type: ALS
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 23 to 26s G |
| Product Type | Autosampler Syringe |
| Volume (Metric) | 10 μL |
| Needle Point Style | Straight |
| Connection Type | Fixed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.