Learn More
Krackeler Scientific Wide Opening Crimp/snap top Polypropylene Vials

Description
This 1 mL polypropylene crimp/snap top vial offers excellent chemical resistance and provides flexible closure options for small-volume sample handling.
- Material: Polypropylene
- Volume: 1 mL (1000 μL)
- Dimensions: 32 mm x 12 mm
- Vial Type: Crimp/snap top
- Recommended Fill: 250 μL
- Cap Size: 11 mm
- Compatibility: Agilent, Perkin Elmer, Shimadzu, Thermo, Varian/Bruker
- Technique: GC, LC
- Color: Clear
Specifications
Specifications
| Color | Translucent |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Volume (Metric) | 1.0 mL |
| For Use With (Application) | For capillary electrophoresis |
| Closure Type | Crimp Cap |
| Quantity | 1 mL |
| Marking Spot | No |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.