Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Wide Opening Screw Top Glass Vials
SDP

Catalog No. p-3206763
Change view
Click to view available options
Volume (Metric):
1.5 mL
2.0 mL
Color:
Amber
Clear
Material:
Borosilicate Glass
Silica Glass
Product Type:
High Recovery Vial
Micro-V Vial
Sample Vial
Screw Top Vial
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material Product Type
51843550N 1.5 mL Clear Silica Glass Micro-V Vial
51820714N 2.0 mL Clear Borosilicate Glass Screw Top Vial
51820716N 2.0 mL Amber Silica Glass Sample Vial
51832030N 1.5 mL Clear Silica Glass High Recovery Vial
HP51820715N 2.0 mL Clear Silica Glass Sample Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 51843550N Supplier Krackeler Scientific Supplier No. 9251843550EA
Only null left
Add to Cart
Add to Cart

Versatile 12 x 32mm wide opening vials designed for autosamplers with rotating or robotic arm trays

Sold in quantity of 100 ea.

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.5 mL
For Use With (Application) Designed for center needle position during sample injection, compatible with standard screw closures, use with 1mm crimp caps
Includes 12mm cap
Neck Style Wide
Thread Style Screw
Volume (English) 0.4 dr.
Closure Type Screw Cap
Quantity 100/Pk.
Marking Spot No
Height (Metric) 32 mm
Product Type Micro-V Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.