Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Miller Positioning Lanyard, 6 ft. Length, Kernmantle Rope, 310 lb. Capacity, 1 ea

Catalog No. 5000508529
Encompass

This adjustable positioning lanyard is designed to enable hands-free work while providing reliable restraint for professionals in construction and industrial settings. It features a durable 16 mm kernmantel rope construction that offers enhanced wear resistance and high visibility. The assembly includes a locking rebar hook and a non-removable adjustable rope grab with a captive-eye carabiner, ensuring a secure connection during use.

  • Length: 6 ft.
  • Maximum working load: 310 lbs.
  • Rope diameter: 16 mm
  • Hardware material: Steel with fifty-hour salt spray test resistance
  • Rebar hook gate opening: 63 mm (2 1/2 in.)
  • Carabiner gate opening: 25 mm (1 in.)
  • Compliance: OSHA 1926.502 and 1910.66, ANSI A10.32 and Z359.3, CSA Z259.11, and EN 358

Catalog No. 50-005-08529 Supplier MSC Supplier No. 32255523
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This adjustable positioning lanyard is designed to enable hands-free work while providing reliable restraint for professionals in construction and industrial settings. It features a durable 16 mm kernmantel rope construction that offers enhanced wear resistance and high visibility. The assembly includes a locking rebar hook and a non-removable adjustable rope grab with a captive-eye carabiner, ensuring a secure connection during use.

  • Length: 6 ft.
  • Maximum working load: 310 lbs.
  • Rope diameter: 16 mm
  • Hardware material: Steel with fifty-hour salt spray test resistance
  • Rebar hook gate opening: 63 mm (2 1/2 in.)
  • Carabiner gate opening: 25 mm (1 in.)
  • Compliance: OSHA 1926.502 and 1910.66, ANSI A10.32 and Z359.3, CSA Z259.11, and EN 358

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.