Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Kryo 30 Liquid
SDP

Catalog No. 036306507 Shop All Heidolph North America Products
Change view
Click to view available options
Quantity:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-630-6507 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-630-6507 Supplier Heidolph™ Supplier No. 036306507
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-flammable thermal fluid for heating and low-temperature range.

  • Hei-CHILL Accessory
  • Chemical characterization: Monoethylene glycol/water mixture containing inhibitors
  • Density at 20°C: 1,082 kg/m³
  • Pour point: < -70°C
  • Flash point: ca. 120°C
  • Water solubility: Completely soluble
  • No known incompatibility with other materials

Specifications

Color Fluid: Light yellow; Container: White
Temperature Range -30°C to +90°C
Quantity 10 L
Viscosity 4 mm²/s
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.