Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Automotive Industry
- Handling Metal Parts
- Assembly of Thin Metal Sheets
- Finishing of Sharp Parts
- Plastics Industry
- Post Injection Material Removal
- Construction Industry
- Roofers
- Window Installers
- Tilers
- Glazers
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HDPE |
| Product Type | Gloves |
| Size | 11 |
| For Use With (Application) | Automotive Industry, Handling Metal Parts, Assembly of Thin Metal Sheets, Finishing of Sharp Parts, Plastics Industry, Post Injection Material Removal, Construction Industry, Roofers, Window Installers, Tilers, Glazers |
| Gender | Unisex |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?