Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Krytox Fluorinated Oil, PFPE, 1 oz., Dropper Bottle

Catalog No. NC2010825
Encompass_Preferred

This high-performance fluorinated oil lubricant features a perfluoropolyether (PFPE) base, specifically designed for use as a surfactant and for surface preparation in sensitive manufacturing, including magnetic recording discs. It is chemically functionalized with a terminal carboxylic acid group for effective surface pretreatment. The lubricant is inert, non-flammable, and odorless, providing excellent wetting performance even under extreme pressures and temperatures.

  • Operating temperature range: -70°F to 338°F (-57°C to 170°C)
  • Functionalized with terminal carboxylic acid group
  • Non-flammable with no additives
  • Insoluble in most common organic solvents
  • Decarboxylation temperature: >170°C
  • Container: 1 oz. dropper bottle

Catalog No. NC2010825 Supplier Grainger Supplier No. 35RR09
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-performance fluorinated oil lubricant features a perfluoropolyether (PFPE) base, specifically designed for use as a surfactant and for surface preparation in sensitive manufacturing, including magnetic recording discs. It is chemically functionalized with a terminal carboxylic acid group for effective surface pretreatment. The lubricant is inert, non-flammable, and odorless, providing excellent wetting performance even under extreme pressures and temperatures.

  • Operating temperature range: -70°F to 338°F (-57°C to 170°C)
  • Functionalized with terminal carboxylic acid group
  • Non-flammable with no additives
  • Insoluble in most common organic solvents
  • Decarboxylation temperature: >170°C
  • Container: 1 oz. dropper bottle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.