Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever KS Series Wide, Stainless Steel Safety Cutter

Catalog No. 17800694
Change view
Click to view available options
Color:
Metalic Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-694 Metalic Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-694 Supplier Klever Supplier No. KS101SSW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The KS Series is an NSF Food Zone certified safety cutter that features a 100% Stainless steel handle, inner carriage and blade making it the ideal cutter for when sanitary measures are a top priority.

  • NSF Certified for food contact areas.
  • 100% stainless steel handle, inner carriage and blade.
  • Replaceable dual-sided blade for double the use.
  • Easy, tool-free blade change.
  • Concealed blade reduces cut injuries and damaged goods.
  • Durable, lightweight and easy to clean and sanitize.
  • Metal detectable.
  • Commercial Dishwasher and Autoclave Safe.
  • Highest safety level.
  • Ambidextrous

Specifications

Blade Material Stainless Steel
Product Type Curved-Blade Knife
For Use With (Application) Food contact areas, Cutting Paper/plastic bags, Film/stretch wrap, Tape, Plastic banding, Cardboard
Handle Type Standard
Length (English) Blade 0.22 in.
Length (Metric) Blade 5.58 mm
Size 8 x 3 x 0.63 in. (L x W x H)
Length (English) 5.62 in.
Length (Metric) 142.87 mm
Length (English) Handle 5.62 in.
Length (Metric) Handle 142.87 mm
Disposable Reusable
Sterility Non-sterile
Includes HB-8820SS
Certifications/Compliance NSF Certified for Food Zone
Autoclavable Autoclavable
Handle Material Metal
Color Metalic Silver
Quantity 5/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.12 in.
Width (Metric) Blade 28.57 mm
Width (English) 1.12 in.
Width (Metric) 28.57 mm
Height (English) 0.06 in.
Height (Metric) 1.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.