Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT Premium German Koverglass
SDP

Catalog No. 21060035
Change view
Click to view available options
Dimensions (L x W):
30 x 24 mm
55 x 24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-060-035 55 x 24 mm
21-060-034 30 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-060-035 Supplier StatLab Supplier No. KT102455
Add to Cart
Add to Cart

Made of chemically resistant borosilicate glass which has a superior optical quality that ensures image clarity for microscopy and digital pathology.

  • The raw materials provide Class 1 Chemical resistance, maintaining slide integrity for 20+ years of archiving
  • Manufactured from high quality SCHOTT D 263 M Glass
  • The state of the art machining process ensures that the edges are cut with high precision, making it especially suitable for automatic coverslipping machines
  • Specially designed glass dust separates pieces of cover glass, preventing them from sticking together
  • Coverslips are packed in plastic boxes with a hinged lid
  • 10 boxes per case

Specifications

Product Type Premium Coverslip
Shape Rectangle
Material Borosilicate Glass D 263 M
Length (Metric) 55 mm
Width (Metric) 24 mm
Thickness (Metric) 0.13 to 0.17 mm
Dimensions (L x W) 55 x 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.